- 3/8" x 240" Tape
features
- P in number suffix denotes diameter
- T in the suffix denotes a tree tape which is fitted with a special claw hook designed for anchoring in tree bark
- Nylon rollers guide the tape smoothly in and out of case.
- Large easy action winding drum and friction washers.
- Chrome Clad and Nubian blade
- 0.008" thick blade
- Rugged, vinyl-covered steel case.
| Inch/Metric | Inch |
| Width | 3/8 in |
| Blade Style | B12 |
| Cooper Family | LUF002 - Industrial Long Steel Tapes |
| Trade Mark | Lufkin® |
| Length | 240 in |
| Replacement Blade No. | O120P |
| Weight | 0.56 LB |
| EAN or UPC | 37103451088 |

