- 3' Yardstick with Fine Graduations
features
- Finest quality aluminum yardstick
- Lightweight, flexible, rustproof, tarnish-free, and sharply defined yardstick
- Lies flat and has a hang-up hole for storage
- Easy-to-read markings on straight parallel edges
- Fine graduations one side only, both edges in inches to 1/16ths
| Inch/Metric | Inch |
| Length | 36 in |
| Width | 15/64 in |
| Trade Mark | Lufkin® |
| Cooper Family | LUF004 - Stick Rules |
| Weight | 0.3 LB |
| EAN or UPC | 37103453808 |

