- 7 Piece Nutdriver Set
features
- Contains an assortment of nutdrivers
- Convenient blow molded case
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Handle Material | Plastic |
| Shank Type | Solid Shaft |
| No. of Pieces | 7 |
| Inch/Metric | Inch |
| Opening Size | 3/16 in, 7/32 in, 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in |
| Opening Type | Hex |
| Weight | 1.7 LB |
| EAN or UPC | 37103483621 |

