- 6" Length
- Square
- Double Cut
- Second Cut
- Square Flie
applications
- Used on slots, keyways, and general surface filing
features
- Square shape
- Double cut
- Tapers slightly towards point
- Larger sizes frequently preferred to corresponding flat files because of heavier section and four filing surfaces
| Trade Mark | Nicholson® |
| Cooper Family | NFI001 - Files |
| Length | 6 in |
| Shape | Square |
| Package Type | Boxed |
| Cut Style | Double-Cut, Second Cut |
| Weight | 0.096 LB |
| EAN or UPC | 37103130006 |

