- 10" Overall Length
- 2 1/8" Jaw Length
- Gas & Burner Pliers
compliances
- 0
| Jaw Length | 2 1/8 in |
| Jaw Thickness | 19/32 in |
| Grip | Non-Cushioned |
| Jaw Width | 1 1/8 in |
| Trade Mark | Crescent® |
| Overall Length | 10 in |
| Plier Type | Gas & Burner |
| Weight | 1.04 LB |
| EAN or UPC | 43127072550 |

