- 6" Overall Length
- 1 1/16" Jaw Length
- Gas & Burner Pliers
compliances
- 0
| Jaw Thickness | 5/16 in |
| Jaw Length | 1 1/16 in |
| Overall Length | 6 in |
| Jaw Width | 13/16 in |
| Grip | Cushioned |
| Plier Type | Gas & Burner |
| Trade Mark | Crescent® |
| Weight | 0.35 LB |
| EAN or UPC | 43127072581 |

