- 8" Overall Length
- 2" Jaw Length
- Gas & Burner Pliers
compliances
- 0
| Jaw Length | 2 in |
| Jaw Thickness | 1/2 in |
| Grip | Cushioned |
| Plier Type | Gas & Burner |
| Overall Length | 8 in |
| Trade Mark | Crescent® |
| Jaw Width | 1 1/16 in |
| Weight | 0.71 LB |
| EAN or UPC | 43127072604 |
| Jaw Length | 2 in |
| Jaw Thickness | 1/2 in |
| Grip | Cushioned |
| Plier Type | Gas & Burner |
| Overall Length | 8 in |
| Trade Mark | Crescent® |
| Jaw Width | 1 1/16 in |
| Weight | 0.71 LB |
| EAN or UPC | 43127072604 |