- 3/4" x 25' Black Tape
features
- Toggle lock holds blade securely
- Unbreakable
- Cushioned blade return
- Lightweight
- Fits most tape holsters
- Easy to read numerals
| Blade Style | A2 |
| Trade Mark | Lufkin® |
| Length | 25 ft |
| Replacement Blade No. | RY325 |
| Inch/Metric | Inch |
| Cooper Family | LUF001 - Power Return Tapes |
| Weight | 4.33 LB |

