- Slim Taper File
- 5" Long
- Triangular Shaped
features
- American pattern taper file, slim
- Made for filing saws with 60° angle teeth
- Triangular shape
- Single cut
- Edges set and cut for filing gullets between saw teeth
- Tapers slightly towards the point
- In filing handsaws, it is important to select the right file
| Manufacturer Name | NICHOLSON |
| Length | 5 in |
| Cut Style | Single-Cut |
| Shape | Triangular |
| Weight | 0.05 LB |
| EAN or UPC | 37103142528 |

