- 7" Length
- Triangular
- Single Cut
- Slim Taper File
- Boxed
features
- Triangular shape
- Boxed
- Edges set and cut for filing gullets between saw teeth
| Trade Mark | Nicholson® |
| Package Type | Boxed |
| Shape | Triangular |
| Cut Style | Single-Cut |
| Length | 7 in |
| Cooper Family | NFI005 - Files |
| Weight | 1.69 LB |

