- 5" Length
- Triangular
- Extra Slim Taper Flie
- Carded
features
- Triangular shape
- Edges set and cut for filing gullets between saw teeth
- Carded
| Cut Style | N/A |
| Package Type | Carded |
| Cooper Family | NFI005 - Files |
| Shape | Triangular |
| Length | 5 in |
| Trade Mark | Nicholson® |
| Weight | 0.1 LB |
| EAN or UPC | 37103217806 |

