- 7 Piece Nutdriver Set Hollow Shaft
features
- Contains an assortment of nutdrivers
- Convenient blow molded case
| Opening Size | 1/4 in, 9/32 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Opening Type | Hex |
| No. of Pieces | 7 |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Shank Type | Hollow Shaft |
| Weight | 2.0 LB |
| EAN or UPC | 37103483638 |

