- 1/2" x 50' Tape
features
- Line does not collect dirt in case
- Lightweight open reel is easy to handle and rewind.
- Hi-Viz orange case.
| Inch/Metric | Inch |
| Length | 50 ft |
| Trade Mark | Lufkin® |
| Blade Style | C1 |
| Cooper Family | LUF013 - Fiberglass Long Tapes |
| Replacement Blade No. | O703L |
| Weight | 0.75 LB |

