- 5 1/4" Long
- 1 7/8" Cut Length
- Serrated Blade
- Scissors
features
- Used for wire splicing, cutting insulation, stripping insulation and cutting harness ties.
- Fully nickel-plated for corrosion resistance
- Hot drop-forged solid steel.
- Scraper and file on back edge of blade.
- Standard full blade run.
| Cooper Family | WIS004 - Scissors |
| Cut Length | 1 7/8 in |
| Overall Length | 5.25 in |
| Blade Style | Serrated |
| Weight | 1.0 LB |

