- 7 pc Nutdriver Set-Pouch-Hollow Shaft
includes
- Contains assortment of nutdrivers listed in chart
- Plastic pouch
| Shank Type | Hollow Shaft |
| No. of Pieces | 7 |
| Opening Size | 3/16 in, 1/4 in, 5/16 in, 11/32 in, 3/8 in, 7/16 in, 1/2 in |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Opening Type | Hex |
| Package Type | Vinyl Roll |
| Cooper Family | XCE003 - Service Tool Kits and Sets |
| Weight | 1.6 LB |
| EAN or UPC | 37103483669 |

