- 13mmx30m Graduated to Millimeters, Numbered in Millimeters and Meters
features
- 1830DMM and 1850DMM are Engineer's tapes
- Nominal thickness .022" Nylon-Clad steel tape has wear-resistant nylon.
- Easy-to-read 1/2" (13 mm) wide yellow blade in Hi-Viz orange case
- Lightweight open reel is easy to handle and rewind.
- 1806 and 1808 graduated feet and inches to 1/8ths
- 1806D and 1808D graduated feet to 1/10ths and 1/100ths
- 1830MM and 1850MM graduated to millimeters, numbered in millimeters and meters
| Length | 30.000 m |
| Inch/Metric | Metric |
| Trade Mark | Lufkin® |
| Replacement Blade No. | O1830MM |
| Blade Style | E8 |
| Weight | 4.18 LB |

