- 10 5/16" Overall Length
- 3/4" Jaw Length
- Fence and Staple Puller Pliers
features
- Designed for construction and maintenance of wire fencing
- Flat nose style with three wire cutters, pipe grips and teeth in extreme tip of nose
- Made of forged alloy tool steel
- Polished head
- Knurled handles
- Induction hardened cutting edges
- Stretches wire tight before fastening
- Wire cutter on each side cuts double strand barbed wire
- Dual head design-corrugated head drives staples
- hardened, pointed head pulls staples and lift lugs
- Heavy-duty lock-joint construction increases tool life
- Offered with cushion handle grips to increase user comfort and reduce fatigue
| Overall Length | 10.3125 in |
| Jaw Length | 3/4 in |
| Grip | Non-Cushioned |
| Plier Type | Fence and Staple Puller |
| Trade Mark | Crescent® |
| Jaw Width | 3 3/16 in |
| Jaw Thickness | 19/32 in |
| Weight | 1.41 LB |

