- 1 1/16" Jaw Length
- Heavy-Duty Fence Pliers
| Jaw Length | 1 1/16 in |
| Grip | Cushioned |
| Jaw Width | 3 5/8 in |
| Blade Width | N/A |
| Blade Length | N/A |
| Trade Mark | Crescent® |
| Plier Type | Heavy-Duty Fence |
| Jaw Thickness | 19/32 in |
| Overall Length | 10.4375 in |
| Weight | 1.69 LB |
| Jaw Length | 1 1/16 in |
| Grip | Cushioned |
| Jaw Width | 3 5/8 in |
| Blade Width | N/A |
| Blade Length | N/A |
| Trade Mark | Crescent® |
| Plier Type | Heavy-Duty Fence |
| Jaw Thickness | 19/32 in |
| Overall Length | 10.4375 in |
| Weight | 1.69 LB |