- 1 3/32" Jaw Length
- Heavy-Duty Pliers
features
- Designed for heavy-duty requirements of linemen and for cutting many gauges of wire
- Electronically induction hardened, durable and keen, high leverage side cutting edges
- Made of forged alloy tool steel
- Polished head
- Handles with either plain tenite, or red nonslip cushion handle grips
| Plier Type | Heavy-Duty |
| Jaw Thickness | 1/2 in |
| Overall Length | 6.625 in |
| Trade Mark | Crescent® |
| Jaw Length | 1 3/32 in |
| Jaw Width | 1 in |
| Grip | Cushioned |
| Weight | 0.53 LB |

