- Heavy-duty Side Cutting Solid Joint Pliers
- Cushion Grip
- 7 1/4" Long
features
- Designed for the requirements of linemen, cutting many gauges of wire
- Electronically induction hardened, durable and keen side cutting edges
- Made of forged alloy tool steel
- Polished head
- Red non-slip cushion handle grips
| Jaw Width | 1 1/8 in |
| Grip | Cushioned |
| Spring | No |
| Jaw Thickness | 1/2 in |
| Overall Length | 7.25 in |
| Blade Length | 0.625 in |
| Jaw Length | 1 9/32 in |
| Plier Type | Heavy-Duty Side Cutting Lineman's |
| Weight | 0.7 LB |
| EAN or UPC | 37103213402 |

