- Series 2000 Screwdriver Sets
- 2 Phillips
- 4 Sloted
- 6 Piece Set
includes
- Six popular sized screwdrivers: 22434, 25013, 25024, 21434, 21436 and 23434
- Convenient reusable plastic pouch
| Handle Color | Black |
| No. of Pieces | 6 |
| Tip Type | Phillips®, Slotted |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Handle Material | Plastic |
| Inch/Metric | Inch |
| Package Type | Vinyl Roll |
| Weight | 2.0 LB |
| EAN or UPC | 37103028396 |

