- 8 Pieces
- Phillips, Flat
features
- Available in convenient reusable plastic pouch
- Set contains eight popular-sized screwdrivers
| Trade Mark | Crescent® |
| Set Includes | 21436, 6" Mechanic's Round, 21434, 4" Mechanic's Round, 2503, #3, Phillips® Round, 2502, #2 Phillips® Round, 2501, #1 Phillips® Round, 2143114, 1 1/4" Mechanic's Round, 21438, 8" Mechanic's Round, 21433, 3" Mechanic's Round |
| No. of Pieces | 8 |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Package Type | Reusable Plastic Pouch |
| Tip Type | Phillips, Flat |
| Weight | 2.5 LB |
| EAN or UPC | 37103104649 |

