- 10 Pieces
- Phillips, Flat
features
- Available in convenient reusable plastic pouch
- Set contains 10-popular-sized screwdrivers
| Tip Type | Phillips®, Slotted |
| Package Type | Reusable Plastic Pouch |
| Handle Material | Plastic |
| Cooper Family | CRE014 - Screwdriver and Nutdriver Sets |
| Inch/Metric | Inch |
| Trade Mark | Crescent® |
| No. of Pieces | 10 |
| Set Includes | 23434, 4" Mechanic's Square, 21436, 6" Mechanic's Round, 21434, 4" Mechanic's Round, 25024, 4" Genuine Phillips® #2, 25013, 3" Genuine Phillips® #1, 22434, 4" Electrician's Round, 21438, 8" Mechanic's Round, 2522, 1 1/4" Phillips® Stubby, 24014, 4" Insulated Electrician's Round, 22436, 6" Electrician's Round |
| Weight | 3.0 LB |
| EAN or UPC | 37103028426 |

