- Winch Line Chain
- 1" Trade Size
- 2 ft Individual
- Self-Colored Finish
- 17,600 lb Working Load
| Attachments | Winch Hook One End |
| Working Load Limit | 17600 lb |
| Finish | Self-Colored |
| Grade of Chain | Alloy |
| Material | Alloy Steel |
| Package Type | Individual |
| Chain Type | Winch Line Chain |
| Cooper Family | CAM003 - Chain - Welded |
| Length | 2 ft |
| Cross Section Shape | Round |
| Type | Welded Single Loop Straight Chain w/Attachments |
| Trade Size | 1 in |
| Material Dia. | N/A |
| Weight | 27.48 LB |
| EAN or UPC | 20418068720 |

