- 25mm x 8m Metric Graduated Tape
features
- Lightweight
- Fits most tape holsters
- Easy to read numerals
- Toggle lock holds blade securely
- Unbreakable
| Blade Style | A22 |
| Length | 8.000 m |
| Inch/Metric | Metric |
| Trade Mark | Lufkin® |
| Replacement Blade No. | RY48M |
| Weight | 5.9 LB |

