- Lineman's Pliers
- 9 1/4" Overall Length: 1 9/16" Jaw Length
features
- Streamlined head design allows easy sliding in and out of belt loops
- Cutting edges cut clean and remain sharp
- Electronically induction hardened, durable and hand honed
- Made of forged alloy steel
- Crestex® yellow insulated handle grips
| Plier Type | Lineman's High Leverage |
| Jaw Length | 1 9/16 in |
| Grip | Insulated |
| Jaw Width | 1 9/32 in |
| Jaw Thickness | 5/8 in |
| Overall Length | 9.25 in |
| Spring | No |
| Blade Length | 0.8125 in |
| Weight | 1.1 LB |
| EAN or UPC | 37103213822 |

