- Adjustable Flexible File Holder #25
- Fits 12" - 14" Files
- Curved Cut
features
- Can be used with either 12" or 14" files
- Easily adjusted for curving file outward or inward
| Cut Style | Curved-Cut |
| Type | 25 |
| Cooper Family | NFI002 - Accessories |
| File Length | 12 in - 14 in |
| Trade Mark | Nicholson® |
| Weight | 1.8 LB |
| EAN or UPC | 37103243409 |

