- 5 3/4" Long
- No. 000
- Wooden Handle w/Metal Ferrule
- Boxed
features
- Made from close-grain hardwood with nickel-plated ferrules
- Wax finish
- Strong metal ferrules
| Cooper Family | NFI002 - Accessories |
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Length | 5 3/4 in |
| Handle No: | 000 |
| Weight | 0.2 LB |
| EAN or UPC | 37103214706 |

