- Handle No. 0
- Wooden Handle w/Metal Ferrule
- Boxed
features
- Wax finish
- Strong metal ferrules
- Made from close-grain hardwood with nickel-plated ferrules
| Handle No: | 0 |
| Package Type | Boxed |
| Trade Mark | Nicholson® |
| Length | 5 1/4 in |
| Cooper Family | NFI002 - Accessories |
| Weight | 0.146 LB |
| EAN or UPC | 37103214768 |

