- Handle No. 1
- Wooden Handle w/Metal Ferrule
- Boxed
features
- Wax finish
- Made from close-grain hardwood with nickel-plated ferrules
- Strong metal ferrules
| Trade Mark | Nicholson® |
| Cooper Family | NFI002 - Accessories |
| Length | 4 7/8 in |
| Handle No: | 1 |
| Package Type | Boxed |
| Weight | 0.105 LB |
| EAN or UPC | 37103214850 |

