- 7 1/4" Overall Length
- 1 9/32" Jaw Length
- Lineman's High Leverage Round Nose Pliers
features
- Streamlined head design allows easy sliding in and out of belt loops
- Cutting edges cut clean and remain sharp
- Electronically induction hardened, durable and hand honed
- Made of forged alloy steel
- Handles with either plain tenite, or red nonslip cushion handle grips
| Overall Length | 7.25 in |
| Trade Mark | Crescent® |
| Grip | Cushioned |
| Jaw Thickness | 1/2 in |
| Plier Type | Lineman's High Leverage Round Nose |
| Jaw Length | 1 9/32 in |
| Jaw Width | 1 1/16 in |
| Weight | 0.65 LB |

