- 8 1/2" Overall Length
- 1 7/16" Jaw Length
- Lineman's High Leverage Round Nose Pliers
features
- Streamlined head design allows easy sliding in and out of belt loops
- Cutting edges cut clean and remain sharp
- Electronically induction hardened, durable and hand honed
- Made of forged alloy steel
- Handles with either plain tenite, or red nonslip cushion handle grips
| Plier Type | Lineman's High Leverage Round Nose |
| Jaw Width | 1 3/16 in |
| Trade Mark | Crescent® |
| Jaw Length | 1 7/16 in |
| Overall Length | 8.5 in |
| Grip | Tenite Molded |
| Jaw Thickness | 5/8 in |
| Weight | 0.94 LB |

