- Handle No. 3
- Boxed
- 4 1/8" Length
- 1 1/16" Width
features
- Close grain hardwood
- Nickel-plated ferrules
- Wax finish
- Strong metal ferrules
| Length | 4 1/8 in |
| Trade Mark | Nicholson® |
| Handle No: | 3 |
| Cooper Family | NFI002 - Accessories |
| Weight | 0.07 LB |
| Length | 4 1/8 in |
| Trade Mark | Nicholson® |
| Handle No: | 3 |
| Cooper Family | NFI002 - Accessories |
| Weight | 0.07 LB |