- Lineman's Pliers
- 8 1/2" Overall Length: 1 7/16" Jaw Length
features
- Streamlined head design allows easy sliding in and out of belt loops
- Cutting edges cut clean and remain sharp
- Electronically induction hardened, durable and hand honed
- Made of forged alloy steel
- Red non-slip cushion handle grips
| Jaw Width | 1 3/16 in |
| Plier Type | Round Nose, Lineman's High Leverage |
| Overall Length | 8.5 in |
| Spring | No |
| Jaw Length | 1 7/16 in |
| Grip | Cushioned |
| Jaw Thickness | 5/8 in |
| Blade Length | 0.75 in |
| Weight | 1.0 LB |
| EAN or UPC | 37103213426 |

