- Handle No. 4
- Wooden Handle w/Metal Ferrule
- Boxed
features
- Made from close-grain hardwood with nickel-plated ferrules
- Wax finish
- Strong metal ferrules
| Trade Mark | Nicholson® |
| Package Type | Boxed |
| Handle No: | 4 |
| Length | 3 3/4 in |
| Cooper Family | NFI002 - Accessories |
| Weight | 0.05 LB |
| EAN or UPC | 37103215116 |

