- Handle No. 3
- Wooden Handle w/Metal Ferrule
- Carded
features
- Wax finish
- Strong metal ferrules
- Made from close-grain hardwood with nickel-plated ferrules
| Type | B |
| Length | 4 1/8 in |
| Package Type | Carded |
| Handle No: | 3 |
| Trade Mark | Nicholson® |
| Cooper Family | NFI002 - Accessories |
| Weight | 0.09 LB |
| EAN or UPC | 37103215222 |

