- Handle No. 0
- Wooden Handle w/Metal Ferrule
- Carded
features
- Made from close-grain hardwood with nickel-plated ferrules
- Wax finish
- Strong metal ferrules
| Cooper Family | NFI002 - Accessories |
| Length | 5 1/4 in |
| Handle No: | 0 |
| Package Type | Carded |
| Type | E |
| Trade Mark | Nicholson® |
| Weight | 0.2 LB |
| EAN or UPC | 37103215284 |

