- 8" Length
- Half-Round
- Rasp-Cut File
features
- Used by woodworkers, hobbyists and plumbers.
- Half-round shape.
- Single-cut file teeth on edge
- For use on wood and soft metals
- Carded
| Trade Mark | Nicholson® |
| Length | 8 in |
| Shape | Half Round |
| Cut Style | Rasp-Cut |
| Weight | 2.25 LB |

