- 6" Long
- Round, Half Round & Mill files w/Ergonomic Handles
applications
- For home and professional use
features
- Rubber coating and rounded shape eliminate pressure points
- Flared neck, raised ribs, and wide middle section keep hand from slipping and provide maximum comfort and control
- Rear taper allows hand to lock securely around handle, increasing push force
- Hang hole for easy storage
| Trade Mark | Nicholson® |
| Set Includes | Half Round, Round, Mill |
| Shape | Mill, Round, Half Round |
| No. of Files | 3 |
| Cooper Family | NFI009 - File Sets |
| Cut Style | Ergonomic Handle |
| Weight | 0.7 LB |
| EAN or UPC | 37103243829 |

