- 3 Pieces
- 6" Long
- Files Set w/o Handles
applications
- For home and professional use
features
- Pack contains files for every purpose
- Plastic pouch lists suggested uses for each file
| Shape | Mill, Round, Taper |
| Set Includes | Round, Mill, Taper |
| Trade Mark | Nicholson® |
| Cut Style | No Handles |
| No. of Files | 3 |
| Cooper Family | NFI009 - File Sets |
| Weight | 0.35 LB |
| EAN or UPC | 37103243836 |

