- 4 Pieces
- 6" & 8" Long
- Home File Set
applications
- For home and professional use
features
- Pack measures 5" x 11 1/8" (125 mm x 293 mm) with hang-up hole
- Plastic pouch, or card, lists suggested uses for each file
| Set Includes | Round, Mill, Taper, 4-in-Hand |
| Cut Style | Handyman, No Handle |
| No. of Files | 4 |
| Shape | Mill, 4-in-Hand, Round, Taper |
| Cooper Family | NFI009 - File Sets |
| Trade Mark | Nicholson® |
| Weight | 0.82 LB |
| EAN or UPC | 37103243843 |

