- 7 Pieces
- 7" & 10" Long
- Machinist File set
applications
- For machine shop use
features
- General-purpose kit
| No. of Files | 7 |
| Trade Mark | Nicholson® |
| Set Includes | Flat, Half Round, Round, Square, Mill, Taper |
| Cut Style | No Handles |
| Cooper Family | NFI009 - File Sets |
| Shape | Mill, Flat, Round, Square, Taper, Half Round |
| Weight | 2.5 LB |
| EAN or UPC | 37103243867 |

