- 9 Pieces
- 6" - 12" Long
- Mill, Flat, Half Round, Round Bastard
- Slim Taper Files
applications
- For home and professional use
features
- Rubber coated, ergonomic handles for better comfort and control
| Shape | Mill, Flat, Round, Slim Taper, Half Round, XX Slim Taper |
| Cut Style | Ergonomic Handle |
| No. of Files | 9 |
| Set Includes | Mill bastard, Flat bastard, Round bastard, Half Round Bastard, XX slim taper, Slim taper |
| Trade Mark | Nicholson® |
| Cooper Family | NFI009 - File Sets |
| Weight | 4.32 LB |
| EAN or UPC | 37103243881 |

