- Maintenance File Kit
- 9 Pieces
features
- For home and professional use
includes
- 10" flat bastard file
- 10" flat smooth file
- 10" mill bastard file
- 10" half-round bastard file
- 10" round bastard file
- 8" flat smooth file
- 8" half-round bastard file
- 8" four-in-hand file
- 6" slim taper file
| Cut Style | Bastard Cut, Smooth |
| No. of Files | 9 |
| Shape | Mill, Flat, 4-in-Hand, Triangular, Round, Half Round |
| Set Includes | Vinyl Roll |
| Cooper Family | NFI009 - File Sets |
| Weight | 3.5 LB |
| EAN or UPC | 37103243898 |

