- 3 Pieces
- 14" Half Round Pipeliner
- 12" Half Round Bastard
- 10" Mill Smooth
- Flies w/Vinyl Pouch
applications
- For professional use
- Filing metals and other hard materials
features
- Complete set of three files fits easily and securely into rugged, compact pouch
| No. of Files | 3 |
| Trade Mark | Nicholson® |
| Shape | Mill, Half Round |
| Cut Style | No Handles |
| Set Includes | Half Round Bastard, Mill Smooth, Half Round Pipeliner |
| Cooper Family | NFI009 - File Sets |
| Weight | 0.8 LB |
| EAN or UPC | 37103219190 |

