- 5 Pieces
- 10" Half-Round Bastard
- 10" Mill Bastard
- 8" Mill Bastard
- 8" Mill Smooth
applications
- For home and professional use
features
- Rubber-coated, ergonomic handles for better comfort and control
- General-purpose selection
- Set of five files fits easily and securely into rugged, compact pouch
| No. of Files | 5 |
| Cooper Family | NFI009 - File Sets |
| Cut Style | Ergonomic Handle |
| Set Includes | Mill bastard, Half Round Bastard, Slim taper, Mill Smooth |
| Trade Mark | Nicholson® |
| Shape | Mill, Flat, Taper, Half Round |
| Weight | 2.2 LB |
| EAN or UPC | 37103243904 |

