- 5 Pieces
- 6"-10" Long
- General Purpose File Set
applications
- General-purpose file kit for home and professional use
features
- Set of five files fits easily and securely into rugged, compact pouch
| No. of Files | 5 |
| Set Includes | Half Round, Mill, Taper |
| Shape | Mill, Taper, Half Round |
| Trade Mark | Nicholson® |
| Cooper Family | NFI009 - File Sets |
| Cut Style | No Handles |
| Weight | 1.8 LB |
| EAN or UPC | 37103243911 |

