- 6 Pieces
- 4" Long
- Bastard Files w/Handle
features
- Six of the most popular 4" files packaged in an attractive plastic pouch
| Shape | Assorted |
| No. of Files | 6 |
| Set Includes | Assorted |
| Trade Mark | Nicholson® |
| Cooper Family | NFI009 - File Sets |
| Cut Style | Bastard Cut, Wood Handle |
| Weight | 0.4 LB |
| EAN or UPC | 37103243928 |

