Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Cooper Tool2210DXM

2210DXM

Series 2000 Power Return Tape
Item #103423649
  • 1/2" x 10' Decimal/Fraction/Metric Tape
Cooper Tool2210DXM
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1/2" x 10' Decimal/Fraction/Metric Tape

features

  • Lightweight
  • Fits most tape holsters
  • Easy to read numerals
  • Toggle lock holds blade securely
  • Unbreakable
Inch/Metric Inch
Length 10 ft
Trade Mark Lufkin®
Replacement Blade No. None
Blade Style A32
Weight 1.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison