- 0.1875 Flat Blade Tip
- Round Shank
- 7 3/4" Overall Length
features
- Tapered, torque-enhancing cushion grip interlocks with durable core to provide a more powerful and comfortable grip
- Round shaft
- Wide tip easily turns damaged heads.
| Shank Length | 4 in |
| Length | 7 3/4 in |
| Tip Type | Slotted |
| Tip Size | 3/16 in |
| Shank Type | Round |
| Weight | 0.2 LB |

